Tactical Pants, 2, Olive Green, 35% Cotton, 65% Polyester
Mfr # 64360ABR-190-2-L
Zoro # G813367724
product price: $68.79
/eaKey Features
Material
35% Cotton, 65% Polyester
Size
2
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64360ABR-190-2-L
Zoro #
G813367724
UPC #
844802172165
Country of Origin
Viet Nam
Dimensions
Size
2
Size-Body Type
Long
Women Size
2
Garment Size
Long
Details
Item
Tactical Pants
Color
Olive Green
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Pockets
8
Garment Style
Pants
Uniform Type
General
Includes
Self-Adjusting Waistband
Binding
Prym Snap, Zipper Fly
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Taclite Pant Tdu Green 2, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.