Zoro Homepage

Tactical Pants, 4XL, Black, 100% Cotton Canvas

  • Mfr # 74251ABR-019-50-Unhem

  • Zoro # G915513456


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Cotton Canvas
Size
4XL
Inseam
39 1/2 in
Fabric Weight
8.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74251ABR-019-50-Unhem
Zoro #
G915513456
UPC #
870699003770
Country of Origin
Cambodia

Dimensions

Size
4XL
Garment Size
Regular

Details

Item
Tactical Pants
Color
Black
Material
100% Cotton Canvas
Inseam
39 1/2 in
Fabric Weight
8.8 oz
Garment Style
Pants
Pockets
7
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Pant-Oversize Black 50, Unhem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.