Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Pants, L, Coyote, 35% Cotton, 65% Polyester

  • Mfr # 74273ABR-120-34-30

  • Zoro # G315513629


product price: $71.89
/ea

Key Features

Color
Coyote
Material
35% Cotton, 65% Polyester
Size
L
Inseam
30 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74273ABR-120-34-30
Zoro #
G315513629
UPC #
844802136686
Country of Origin
Viet Nam

Dimensions

Size
L
Garment Size
Regular

Details

Item
Tactical Pants
Color
Coyote
Material
35% Cotton, 65% Polyester
Inseam
30 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Includes
Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Taclite Pro Pant Coyote 34x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.