Zoro Homepage

Tactical Pants, M, Black, 35% Cotton, 65% Polyester

  • Mfr # 74369ABR-019-30-30

  • Zoro # G816560788


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Inseam
30 in
Fabric Weight
6.8 oz
Uniform Type
General
Shirt Sizing
Regular
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369ABR-019-30-30
Zoro #
G816560788
UPC #
844802245333
Country of Origin
Viet Nam

Dimensions

Size
M
Garment Size
Regular

Details

Inseam
30 in
Fabric Weight
6.8 oz
Item
Tactical Pants
Uniform Type
General
Shirt Sizing
Regular
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Color
Black
Pant Sizing
Regular
Material
35% Cotton, 65% Polyester
Pockets
12
Garment Style
Pants

Description

Stryke Pant W/Flex-Tac Tm Black 30x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.