Shop 5.11
See all product information
Create Account
Tactical Pants, M, Indigo, 24% Polyester, 76% Cotton
- Mfr # 74465ABR-649-32-36
- Zoro # G415513758
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Indigo
Material
24% Polyester, 76% Cotton
Size
M
Inseam
36 in
Fabric Weight
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74465ABR-649-32-36
- Zoro #
- G415513758
- UPC #
- 888579132618
- Country of Origin
- Canada
Dimensions
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- Tactical Pants
- Color
- Indigo
- Material
- 24% Polyester, 76% Cotton
- Inseam
- 36 in
- Fabric Weight
- 10 oz
- Garment Style
- Pants
- Pockets
- 7
- Uniform Type
- General
- Fit Type
- Slim
- Binding
- Button, Locking Zipper
- Gender
- Men's
- Shell Material
- 24% Polyester, 76% Cotton
- Wire Color
- Indigo
Description
Defender-Flex Slim Jean Dw Indigo 32x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.