Shop HONEYWELL NORTH
See all product information
Create Account
Premium Cleanroom Gloves - AK Chemical Resistant Gloves, Natural Rubber, 15 in L, 20 mil, Orange
- Mfr # AK1815/O/10
- Zoro # G5129406
product price:Â
$
6.99
/pr
Key Features
Color
Orange
Size
10
Glove Materials
Natural Rubber
Glove Length
15 in
Glove Thickness
20 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AK1815/O/10
- Zoro #
- G5129406
- UPC #
- -
- Country of Origin
- China
- Item
- Chemical Resistant Gloves
- Color
- Orange
- Glove Materials
- Natural Rubber
- Cuff Style
- Beaded
- Glove Texture
- Diamond
- Series
- Premium Cleanroom Gloves - AK
- Standards
- Testing: Lest-Rp-Cc005.3 Modified Particulate and Extractables; Astm 739 Permeation
- Glove Liner Material
- Unlined
- Supported / Unsupported
- Unsupported
- Resists
- Acids, Caustics
- Special Features
- Protective, Excellent Dexterity and Elasticity, Excellent Dry and Wet Grip
- Application
- Cleanroom Operations such as Acid Etching, Handling Etching and Cleaning Acids and Caustics, Lab Room Maintenance
- ANSI/ISEA Cut Level
- A1
- Glove Coating Coverage
- Uncoated
- EN ISO 374 Chemical Rating
- Type A - AKLMNOT
- Biodegradable
- Non-Biodegradable
- Wire Color
- Orange
Dimensions
- Size
- 10
- Glove Size
- 10
- Glove Length
- 15 in
- Glove Thickness
- 20 mil
- Length
- 15"
- Size - Numeric
- 10
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Chemical-Resistant Gloves, Natural Rubber Latex, 20 mil, 15 in, Cuff Beaded, Lining Powder Free, Glove Size 10, Color Orange, Unsupported, Standards Testing: Lest-Rp-Cc005.3 Modified Particulate and Extractables; Astm 739 Permeation, Resists Acids, Caustics, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.