Zoro Homepage

Tactical Pants, M, Navy, 100% Polyester

  • Mfr # 74439ABR-724-32-36

  • Zoro # G915513432


product price: $71.89
/ea

Key Features

Color
Navy
Material
100% Polyester
Size
M
Inseam
36 in
Fabric Weight
4.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74439ABR-724-32-36
Zoro #
G915513432
UPC #
888579089394
Country of Origin
Viet Nam

Dimensions

Size
M
Garment Size
Regular

Details

Item
Tactical Pants
Color
Navy
Material
100% Polyester
Inseam
36 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
9
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Fast-Tac Cargo Pant Dark Navy 32x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.