Shop 5.11
See all product information
Create Account
Tactical Pants, S, Khaki, 100% Cotton Canvas
- Mfr # 74251ABR-055-28-36
- Zoro # G515513511
product price:Â
$
77.19
/ea
Key Features
Color
Khaki
Material
100% Cotton Canvas
Size
S
Inseam
36 in
Fabric Weight
8.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74251ABR-055-28-36
- Zoro #
- G515513511
- UPC #
- 844802018401
- Country of Origin
- Canada
- Item
- Tactical Pants
- Color
- Khaki
- Material
- 100% Cotton Canvas
- Inseam
- 36 in
- Fabric Weight
- 8.8 oz
- Pockets
- 7
- Garment Style
- Pants
- Uniform Type
- General
- Includes
- (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
- Binding
- Elastic Waistband
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Cotton Canvas
- Wire Color
- Khaki
- Traction Material
- 100% Cotton Canvas
Dimensions
- Size
- S
- Garment Size
- Regular
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Tactical Pant Khaki 28x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.