Shop 5.11
See all product information
Create Account
Tactical Pants, XL, Navy, 20% Cotton, 80% Polyester
- Mfr # 64400ABR-750-18
- Zoro # G115513515
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
20% Cotton, 80% Polyester
Size
XL
Inseam
28 3/4 in
Fabric Weight
6.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64400ABR-750-18
- Zoro #
- G115513515
- UPC #
- 844802378727
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Women Size
- 18
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Tactical Pants
- Color
- Navy
- Material
- 20% Cotton, 80% Polyester
- Inseam
- 28 3/4 in
- Fabric Weight
- 6.8 oz
- Pockets
- 4
- Garment Style
- Pants
- Binding
- Button, Self-Adjusting Tunnel Waistband
- Uniform Type
- Class A
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Women's
- Shell Material
- 20% Cotton, 80% Polyester
- Wire Color
- Navy
Description
Wm Stryke Pdu Pant Cl A Midnight Nvy 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.