Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Parka, 100% Nylon (Outer), 100% Polyester (Inner), Black, S

  • Mfr # 48152ABR-019-S

  • Zoro # G412470894


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Sleeve Length
33 in to 33 1/2 in
Type
Tactical
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48152ABR-019-S
Zoro #
G412470894
UPC #
844802292245
Country of Origin
Viet Nam

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
Tactical Parka
Color
Black
Material
100% Nylon (Outer), 100% Polyester (Inner)
Fabric Weight
12.5 oz
Type
Tactical
Pockets
12
Binding
One Way Zipper
Uniform Type
General
Garment Style
Parka
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Bristol Parka Black S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.