Tactical Polo Shirt, 100% Cotton, Button, Red, L
Mfr # 41060
Zoro # G7687784
product price: $59.79
/eaKey Features
Color
Red
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41060
Zoro #
G7687784
UPC #
870699008041
Country of Origin
Viet Nam
Dimensions
Size
L
Sleeve Length
Short Sleeve
Neck Size
16 1/2 in
Fits Chest Size
42 in to 44 in
Length
30 in
Details
Item
Tactical Polo Shirt
Color
Red
Material
100% Cotton
Fabric Weight
6.8 oz
Features
Accepts Embroidery and Screen Print, Drop Tail Hem with Side Splits, Embroidery Friendly Pen Pocket
Closure Type
Button
Binding
Button
Type
Polo
Fabric
Cotton
Style
Professional Polo
Uniform Type
General
Description
Professional Polo, Material 100 Percent Cotton, Color Range Red, Size L, Neck Size 16 In., Fits Chest Size 42 to 44 In., Length 30 In., Fabric Weight 6.8 Oz/Sq Yard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.