Shop 5.11
See all product information
Create Account
Tactical Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Storm Gray, 3XL
Mfr # 71175
Zoro # G7689972
product price:Â
$
60.00
/ea
Key Features
Color
Storm Gray
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71175
- Zoro #
- G7689972
- UPC #
- 844802212588
- Country of Origin
- Viet Nam
- Item
- Tactical Shirt
- Color
- Storm Gray
- Material
- 35% Cotton, 65% Polyester
- Fabric Weight
- 4.2 oz
- Pockets
- 4
- Features
- Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
- Closure Type
- Button
- Type
- Collared Work Shirt
- Includes
- Hidden Button Down Collar Tabs
- Binding
- Button
- Fabric
- Cotton, Polyester
- Style
- Taclite Pro Shirt
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
Description
Taclite Pro Shirt, Short Sleeve, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Charcoal, Size 3XL, Neck Size 19 to 19-1/2 In., Fits Chest Size 54 to 56 In., Length 34-7/8 In., Pockets 4, Fabric Weight 4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket. Lightweight and Breathable