Tactical Shirt, 37% Polyester, 55% Cotton, 8% Elastane, Zipper, 2 Pocket(s), Olive Green, 3XL

  • Mfr # 72194ABR-190-3XL

  • Zoro # G613765416


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Olive Green
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72194ABR-190-3XL
Zoro #
G613765416
UPC #
844802240376
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
37-1/4 in
Neck Size
19 1/2 in

Details

Item
Tactical Shirt
Color
Olive Green
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
Features
Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows
Closure Type
Zipper
Type
T-Shirt
Binding
Zipper
Fabric
Cotton, Polyester, Spandex
Uniform Type
BDU

Description

Rapid Assault Shirt Tdu Green 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products