Tactical Shirt, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Storm Gray, 3XL (Discontinued)
- Mfr # 72399
- Zoro # G3461580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72399
Zoro #
G3461580
UPC #
844802375078
Country of Origin
Cambodia
Dimensions
Size
3XL
Sleeve Length
Long Sleeve
Neck Size
19 1/2 in
Fits Chest Size
54 in to 56 in
Length
33 7/8 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Closure Type
Button
Fabric
Cotton, Polyester
Binding
Button
Type
Collared Work Shirt
Includes
5.11 Hidden Document Pockets, Pen Pockets At Left Sleeve
Style
Stryke Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Shirt, Size 3XL, Color Storm, Material 38 Percent Cotton, 62 Percent Polyester, Length 33-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4.84 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.