Zoro Homepage

Tactical Shirt, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Storm Gray, XL

  • Mfr # 71354

  • Zoro # G7221140


product price: $85.00
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71354
Zoro #
G7221140
UPC #
888579043594
Country of Origin
Cambodia

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
17 1/2 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Binding
Button
Style
Stryke Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Shirt, Size XL, Color Storm, Material 41 Percent Cotton, 38 Percent Polyester, 31 Percent Sorona, Length na, Fits Chest Size 46 In. to 48 In., Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton/Sorona, Pockets 4, Binding 8-Hole Melamine Buttons, Fabric Weight 4.8 oz., Features Mechanical Stretch Ripstop, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.