Zoro Homepage

Tactical Shorts, 2XL, Black, Nylon, Spandex

  • Mfr # 43057ABR-019-44

  • Zoro # G816295239


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Size
2XL
Fabric Weight
3.7 oz
Inseam
9 in
Material
Nylon, Spandex
Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43057ABR-019-44
Zoro #
G816295239
UPC #
888579883428
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Fabric Weight
3.7 oz
Item
Tactical Shorts
Color
Black
Inseam
9 in
Material
Nylon, Spandex
Pockets
5

Description

Tactical Shorts, Size 2XL, Fits Waist Size 44 in, Inseam 9 in, Color Black, Material Nylon, Spandex, Pockets 5, Fabric Weight 3.7 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.