Tactical Shorts, XL, Navy, Nylon, Spandex
Mfr # 43057ABR-724-40
Zoro # G716295254
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Inseam
9 in
Fabric Weight
3.7 oz
Color
Navy
Material
Nylon, Spandex
Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43057ABR-724-40
Zoro #
G716295254
UPC #
888579883497
Country of Origin
Bangladesh
Dimensions
Size
XL
Details
Inseam
9 in
Fabric Weight
3.7 oz
Item
Tactical Shorts
Color
Navy
Material
Nylon, Spandex
Pockets
5
Description
Tactical Shorts, Size XL, Fits Waist Size 40 in, Inseam 9 in, Color Navy, Material 6 Percent Spandex, 94 Percent Nylon, Pockets 5, Fabric Weight 3.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.