Mens Flame Resistant Bib Overall, 13oz 100% Cotton FR Duck, Carhartt Brown, 30 in x 28 in
- Mfr # 101627-211
- Zoro # G902189190
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton FR Duck
Fabric Weight
13oz
Gender
Men's
Number of Pockets
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101627-211
- Zoro #
- G902189190
- UPC #
- 886859954479
- Country of Origin
- Mexico
Dimensions
- Size
- 30 in
Details
- Item
- Flame Resistant Bib Overall
- Color
- Carhartt Brown
- Material
- 100% Cotton FR Duck
- Fabric Weight
- 13oz
- Inseam
- 28 in
- Gender
- Men's
- Number of Pockets
- 5
Description
FR Duck Bib Overall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.