Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59409
Zoro #
G7771732
UPC #
844802258357
Country of Origin
China
Dimensions
Size
2XL
Width
1 1/2 in
Details
Item
Trainer Belt
Material
100% Nylon Webbing
Gender
Men's
Standards
ASTM D 2209/ ASTM D 6770
Features
Buckle Tested to 6000 lb, Hook-and-Loop Fastener
Color
Tan
Material - Duty Belts and Harnesses
100% Nylon Webbing
Style
Tactical
Description
Trainer Belt, Men's, Tactical Style, Size 2XL, Width 1 1/2 in, Material 100 Percent Nylon, Color Tundra, Features Buckle Tested to 6000 lb, Hook-and-Loop Fastener, Standards ASTM D 2209/ ASTM D 6770, Material 100 Percent Nylon Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.