5.11

Women's Taclite Pro Pant, TDU Khaki, 4,


product price: $55.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 65%/35% Poly Cotton/Ripstop
  • Material Trade Name 65%/35% Poly Cotton/Ripstop
  • Gender Women's
  • Size 4
  • Inseam 30 in to 32 in
See all product information

Product Information

Dimensions

Size 4
Fits Waist Size 26 in

Details

Item Women's Taclite Pro Pants
Color TDU Khaki
Material 65%/35% Poly Cotton/Ripstop
Material Trade Name 65%/35% Poly Cotton/Ripstop
Gender Women's
Inseam 30 in to 32 in
Fabric Weight 6.14 oz
Includes Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Garment Style Women's Taclite Pants
Pockets 8
Number of Pockets 8
Number of Outside Pockets 8
Closure Type YKK Zipper, PRYM Snap
Style Number 64360

Description

Women's Taclite Pro Pant, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color TDU Khaki, Size 4, Fits Waist Size 26 In., Inseam 30-32 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.