Women's Women's Fast-Tac Urban Pant, 14, Khaki

  • Mfr # 64420ABR-055-14-R

  • Zoro # G812534899


product price:  $61.25
/ea

Key Features

Color
Khaki
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Size
14
Inseam
28 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64420ABR-055-14-R
Zoro #
G812534899
UPC #
888579161441
Country of Origin
Cambodia

Dimensions

Size
14
Size-Body Type
Regular
Women Size
14
Garment Size
Regular

Details

Item
Women's Fast-Tac Urban Pant
Color
Khaki
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Gender
Women's
Inseam
28 3/4 in
Fabric Weight
4.7 oz
Garment Style
Pants
Pockets
5
Fit Type
Straight
Uniform Type
General
Includes
Self-Adjusting Waistband
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wmn Urban Pant, Sz 14,Khaki,Insm28-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products