Women's Women's Icon Pant, 20, Black, 80% Polyester/20% Cotton Flex-Tac Ripstop
Mfr # 64447ABR-019-20-L
Zoro # G414562504
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
80% Polyester/20% Cotton Flex-Tac Ripstop
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Women's Pant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64447ABR-019-20-L
Zoro #
G414562504
UPC #
-
Country of Origin
Bangladesh
Dimensions
Size
20
Size-Body Type
Long
Details
Item
Women's Icon Pant
Color
Black
Material
80% Polyester/20% Cotton Flex-Tac Ripstop
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Women's Pant
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.