Women's Women's Stryke EMS Pant, 10, Black, 80% Polyester/20% Cotton Flex-Tac
Mfr # 64418ABR-019-10-L
Zoro # G414562627
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
80% Polyester/20% Cotton Flex-Tac
Gender
Women's
Size
10
Fabric Weight
6.8 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64418ABR-019-10-L
Zoro #
G414562627
UPC #
888579160925
Country of Origin
Viet Nam
Dimensions
Size
10
Size-Body Type
Long
Garment Size
Long
Details
Item
Women's Stryke EMS Pant
Color
Black
Material
80% Polyester/20% Cotton Flex-Tac
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Pants
Pockets
19
Pant Sizing
Long
Shirt Sizing
Long
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.