Women's Women's Stryke EMS Pant, 8, Black, 80% Polyester/20% Cotton Flex-Tac
Mfr # 64418ABR-019-8-R
Zoro # G114562774
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
80% Polyester/20% Cotton Flex-Tac
Gender
Women's
Size
8
Fabric Weight
6.8 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64418ABR-019-8-R
Zoro #
G114562774
UPC #
888579150889
Country of Origin
Viet Nam
Dimensions
Size
8
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Women's Stryke EMS Pant
Color
Black
Material
80% Polyester/20% Cotton Flex-Tac
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Pants
Pockets
19
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.