Women's Women's Stryke Pants, 10, Khaki, 35% Cotton, 65% Polyester
Mfr # 64386ABR-055-10-L
Zoro # G613765539
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
10
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64386ABR-055-10-L
Zoro #
G613765539
UPC #
844802285926
Country of Origin
Viet Nam
Dimensions
Size
10
Size-Body Type
Long
Women Size
10
Garment Size
Long
Details
Item
Women's Stryke Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Uniform Type
General
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Stryke Pant Khaki 10, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.