Women's Athletic Shoe, Steel Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Gray/Pink, 12

  • Mfr # N1393 12M
  • Zoro # G9046292
product price: 
$
82.19
/pr

Key Features

Footwear Width
Medium
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N1393 12M
Zoro #
G9046292
UPC #
617420028905
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
12
Heel Height
1/2 in
Height
4 in
Width
D
Size (PRINT)
12
Overall Height
4 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Gray/Pink
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Removable Insole
Yes
Style Number
N1393
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Gray
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Insole System
Cush Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.65
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Upper Material Description
Leather/Nylon
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Insulation Type
None
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Dry
0.95
Upper Boot Material
Leather/Mesh
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
None
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Resists
Oils, Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Series
1393
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Gray
Heat Resistant
No
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.28
Insole Material
Polyurethane
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Wire Color
Gray/Pink

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number N1393

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products