Shop 5.11
See all product information
Create Account
Women's Women's Stryke Pants, 14, Burnt, 35% Cotton, 65% Polyester
- Mfr # 64386ABR-117-14-L
- Zoro # G014869102
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
35 in
Fabric Weight
6.8 oz
Includes
Fixed Waistband
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64386ABR-117-14-L
- Zoro #
- G014869102
- UPC #
- 888579121131
- Country of Origin
- United States
- Item
- Women's Stryke Pants
- Color
- Burnt
- Material
- 35% Cotton, 65% Polyester
- Gender
- Women's
- Inseam
- 35 in
- Fabric Weight
- 6.8 oz
- Includes
- Fixed Waistband
- Pockets
- 12
- Garment Style
- Tactical Pants
- Binding
- Snap, Zipper Fly
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- Ripstop Fabric
- Wire Color
- Burnt
Dimensions
- Size
- 14
- Size-Body Type
- Long
- Garment Size
- Long
- Bottle Size
- 14/L
- Size - Alpha
- 14/L
- Container Size
- 14/L
Description
Wm Stryke Pant Burnt 14-35, Size 14/L, Burnt, Fits Waist Size 38.5 in, Garment Style Tactical Pants, Inseam 35 in, Material Ripstop Fabric, Binding Snap, Zipper Fly, Fabric Weight 6.76 oz, Pockets 12, Includes Fixed Waistband
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.