Shop 5.11
See all product information
Create Account
Women's Women's Stryke Pants, 16, Coyote, 35% Cotton, 65% Polyester
- Mfr # 64386ABR-120-16-R
- Zoro # G914869059
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
6.8 oz
Binding
Fixed Waistband, Snap, Zipper Fly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64386ABR-120-16-R
- Zoro #
- G914869059
- UPC #
- 888579325089
- Country of Origin
- Taiwan, Province of China
- Item
- Women's Stryke Pants
- Color
- Coyote
- Material
- 35% Cotton, 65% Polyester
- Gender
- Women's
- Inseam
- 31 in
- Fabric Weight
- 6.8 oz
- Binding
- Fixed Waistband, Snap, Zipper Fly
- Includes
- Fixed Waistband
- Uniform Type
- General
- Garment Style
- Tactical Pants
- Pockets
- 12
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Coyote
Dimensions
- Size
- 16
- Size-Body Type
- Regular
- Women Size
- 16
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Wm Stryke Pant Coyote 16-31, Size XL, Coyote, Fits Waist Size 40.5 in, Garment Style Tactical Pants, Inseam 31 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Fixed Waistband, Snap, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12, Includes Fixed Waistband
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.