Women's Women's Stryke Pants, 16, Navy, 35% Cotton, 65% Polyester
Mfr # 64386ABR-724-16-R
Zoro # G613765690
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
16
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64386ABR-724-16-R
Zoro #
G613765690
UPC #
844802286251
Country of Origin
Viet Nam
Dimensions
Size
16
Size-Body Type
Regular
Women Size
16
Garment Size
Regular
Details
Item
Women's Stryke Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Uniform Type
General
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Stryke Pant Dark Navy 16-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.