Women's Women's Stryke Pants, 18, Tundra, 35% Cotton, 65% Polyester
Mfr # 64386ABR-192-18-L
Zoro # G614562618
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64386ABR-192-18-L
Zoro #
G614562618
UPC #
888579052688
Country of Origin
Viet Nam
Dimensions
Size
18
Size-Body Type
Long
Garment Size
Long
Details
Item
Women's Stryke Pants
Color
Tundra
Material
35% Cotton, 65% Polyester
Gender
Women's
Fabric Weight
6.8 oz
Pockets
12
Garment Style
Tactical Pants
Pant Sizing
Long
Shirt Sizing
Long
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.