Women's Women's Stryke Pants, 20, Tundra, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-192-20-L

  • Zoro # G112534575


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
20
Inseam
31 3/4 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64386ABR-192-20-L
Zoro #
G112534575
UPC #
888579052695
Country of Origin
Viet Nam

Dimensions

Size
20
Size-Body Type
Long
Women Size
20
Garment Size
Long

Details

Item
Women's Stryke Pants
Color
Tundra
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 3/4 in
Fabric Weight
6.8 oz
Garment Style
Tactical Pants
Pockets
12
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Uniform Type
General
Includes
Self-Adjusting Waistband
Pant Sizing
Long
Shirt Sizing
Long

Description

Wmn Stryke Pant, Sz 20,Tndra,Insm31-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.