Shop 5.11
See all product information
Create Account
Women's Women's Stryke Pants, 20, Coyote, 35% Cotton, 65% Polyester
- Mfr # 64386ABR-120-20-L
- Zoro # G014869010
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
35 in
Fabric Weight
6.8 oz
Women Size
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64386ABR-120-20-L
- Zoro #
- G014869010
- UPC #
- 888579325003
- Country of Origin
- United States
Dimensions
- Size
- 20
- Women Size
- 20
- Size-Body Type
- Long
- Garment Size
- Long
- Bottle Size
- XL
- Size - Alpha
- XL
Details
- Item
- Women's Stryke Pants
- Color
- Coyote
- Material
- 35% Cotton, 65% Polyester
- Gender
- Women's
- Inseam
- 35 in
- Fabric Weight
- 6.8 oz
- Binding
- Fixed Waistband, Snap, Zipper Fly
- Includes
- Fixed Waistband
- Uniform Type
- General
- Garment Style
- Tactical Pants
- Pockets
- 12
- Pant Sizing
- Long
- Shirt Sizing
- Long
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Coyote
Description
Wm Stryke Pant Coyote 20-35, Size XL, Coyote, Fits Waist Size 44.5 in, Garment Style Tactical Pants, Inseam 35 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Fixed Waistband, Snap, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12, Includes Fixed Waistband
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.