Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72157
Zoro #
G7690453
UPC #
844802131360
Country of Origin
Unknown
Dimensions
Size
Xl
Fits Chest Size
46 in to 48 in
Sleeve Length
36-1/2 in
Length
33 in
Neck Size
17 in to 17-1/2 in
Details
Item
Woven Tactical Shirt
Color
Navy
Material
100% Cotton Canvas
Fabric Weight
5.4 oz
Pockets
4
Includes
Hidden Button Down Collar Tabs
Type
Long Sleeve
Description
Woven Tactical Shirt, Long Sleeve, Material 100 Percent Cotton Canvas, Color Fire Navy, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Sleeve Length 36 1/2 In., Length 33 In., Pockets 4, Fabric Weight 5.4 Oz, Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.