5S Corner Markers, 3 1/2 in W., 10 in L., 0.003 in Thickness, 25 PK

  • Mfr # VSA-SQUARE-GREEN

  • Zoro # G009615509


product price:  $27.69
/pk 25, $1.11/ea

Key Features

Width
3 1/2 in
Length
10 in
Thickness
0.003 in
Legend
5S Corner Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSA-SQUARE-GREEN
Zoro #
G009615509
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Length
10 in
Thickness
0.003 in

Details

Legend
5S Corner Markers
Color
Green

Description

VinylStripe 5S Arrows Square 25 PackOur 5S Arrows will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Arrows will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.