Shop 5S SUPPLIES
See all product information
Create Account
5S Housekeeping Shadow Board Broom Station Version 14 - Gray Board / Orange Shadows No Broom
- Mfr # HSB-V14-GRAY/ORANGE-BO
- Zoro # G609676047
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Shadow Board Type
Board Only
Background Color
Gray, Orange
Width
26-1/2 in
Height
63-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSB-V14-GRAY/ORANGE-BO
- Zoro #
- G609676047
- UPC #
- -
- Country of Origin
- United States
- Item
- 5S Shadow Board
- Shadow Board Type
- Board Only
- Background Color
- Gray, Orange
Dimensions
- Width
- 26-1/2 in
- Height
- 63-1/2 in
Description
5S Housekeeping Shadow Board Version 14 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 67 inches x 29 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBroom kit not includedin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.