This item is Discontinued.

5S Supplies 5S Housekeeping Shadow Board Broom Station Version 17 - Green Board / Black Shadows  With Broom HSB-V17-GREEN-KIT

5S Housekeeping Shadow Board Broom Station Version 17 - Green Board / Black Shadows With Broom (Discontinued)

  • Mfr # HSB-V17-GREEN-KIT
  • Zoro # G109675939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB-V17-GREEN-KIT
Zoro #
G109675939
UPC #
-
Country of Origin
United States

Dimensions

Width
77 in
Height
37 in

Details

Shadow Board Type
Board With Broom Kit
Background Color
Green
Item
5S Shadow Board

Description

5S Housekeeping Shadow Board Version 17 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 77 inches x 48 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBroom kit included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.