Shop All Tags
5S Supplies
5S Red Tags Wired, 50PK
Mfr # 5SRDTG-50
Zoro # G209676904
product price: $10.29
/pk 50, $0.21/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Width 3 1/4 in
- Tag Shape Rectangle
- Length 6 1/4 in
- Legend 5s Red Tag
Product Information
- Brand 5S Supplies
- MFR # 5SRDTG-50
- Zoro # G209676904
- Country of Origin United States
- Category Tags
Dimensions
Width | 3 1/4 in |
Length | 6 1/4 in |
Details
Description
5S Red Tags Wired Sold in packages of 50 tags, individually wire tied for ease of use during a 5s red tagging event. In stock and ready to ship out today. A 5S Red Tag is used to keep the process of change going throughout the 5S workshop while remaining organized in the process. 5S Red Tags are used for visual management of a workspace, clearly marking items that need to be moved creating workplace organization. 5s Supplies has specially designed 5S Red Tags for use in the workplace. Improving on the basic 5S Red Tags that is offered in the market today, our tags benefits include: 6 inch long wire ties rather than cheap elastic ties, to insure that red tags remain attached Each tag is individually pre-wired for ease of use during the workshop and storage Size - 3 1/4 x 6 1/4 inch, larger than a basic 5s red tag Bright red tags to clearly standout both in a shop floor or office setting wherever these 5S red tags will be used Used by thousands of companies and is the standard of 5S Red Tags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, 2XL (H232105)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 3 In. NH Female X 1-1/2 In. NH Male - Brass (369-3021521)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- 5S SUPPLIES 5S Red Tags Wired, 100PK (5SRDTG-100)
- 5S SUPPLIES 5s Red Tag Board with Clipboard 100 Red Tags Included Red Tag Station (5SLOGBRD)
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- 5S Supplies Tags