Shop 5S SUPPLIES
See all product information
Create Account
Acrylic Document Holders17in x 11in Portrait These clear acrylic holders, 5PK
- Mfr # ACRYLICHOLDER-1711-PORTRAIT-5PCK
- Zoro # G522927035
product price:Â
$
43.65
/pk of 5, $8.73/ea
Key Features
Width
17 in
Thickness
0.25 in
Sign Material
Acrylic
Printed Language
English
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACRYLICHOLDER-1711-PORTRAIT-5PCK
- Zoro #
- G522927035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 17 in
- Thickness
- 0.25 in
- Length
- 11 in
Details
- Item
- Acrylic Document Holders
- Sign Material
- Acrylic
- Printed Language
- English
- UV Resistant
- Yes
- Glow-in-the-Dark
- No
Description
These clear acrylic holders are ideal for displaying documents neatly on dry erase boards, walls, or other smooth surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.