Portfolio, Black, 11" H
- Mfr # 33961
- Zoro # G1941624
product price:Â
$
38.25
/ea
Key Features
Number of Pockets
2
Width
9 in
Color
Black
Material
Polypropylene
Sheet Size
8-1/2 x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33961
- Zoro #
- G1941624
- UPC #
- 038944339610
- Country of Origin
- China
- Item
- Portfolio
- Number of Pockets
- 2
- Color
- Black
- Material
- Polypropylene
- Includes
- (2) Pockets with Prongs
- Features
- Resist Tearing
- Product Type
- Pocket Folder
- Total Number of Pockets
- 2
- Sheet Standard
- Letter
- Business Card Holder
- Yes
- Sheet Capacity
- 50
- Shell Material
- Polypropylene
- Wire Color
- Black
Dimensions
- Width
- 9 in
- Sheet Size
- 8-1/2 x 11 in
- Height
- 11 in
- File Size
- Letter
- Overall Width
- 8 1/2 in
- Paper Size
- Letter
- Fits Chest Size
- Resist Tearing
Description
Poly Portfolio Folder, Letter, Height (In.) 11-5/8, Width (In.) 9, Sheet Size (In.) 8-1/2 x 11, Sheet Capacity 10 Sheets, Color Black, Material Polypropylene, Includes 2 Pockets with Prongs, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.