
Shop 5S SUPPLIES
See all product information
Danger Sign - Do Not Enter Without Wearing Safety Glasses 14in x 20in Adhesive Vinyl Sign.
Mfr # DANG00158-1420-AV
Zoro # G322928454
product price:Â $28.19
/eaKey Features
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DANG00158-1420-AV
Zoro #
G322928454
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Details
Item
Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Description
DANGER means if the danger is not avoided, it will cause death or serious injury. This particular Danger sign is offered in three sizes and three different materials - allowing you to addresses safety policies and health concerns in a number of locations. Our signs features bolded text to visually show your policies to personnel and visitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.