ECONO FOAM Black 24in x 48in x 30 MM thick Layered Foam for Kaizen Projects

  • Mfr # ECONO-2X4-BLACK-30MM

  • Zoro # G009615653


product price:  $55.59
/ea

Key Features

Color
Black
Features
Foam Insert
Length
48 in
Width
24 in
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECONO-2X4-BLACK-30MM
Zoro #
G009615653
UPC #
-
Country of Origin
United States

Dimensions

Size
30 MM
Length
48 in
Width
24 in
Thickness
30 mm

Details

Item
Foam Insert
Color
Black
Features
Foam Insert
Shape
Rectangle

Description

ECONO FOAM Tool Box Layered Foam Inserts Black. Perfect for Kaizen Projects.Econo Foam Tool Box Foam Organizer Inserts will organize your tools and transform your toolbox into something your freinds will envy.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.