Tool Shadow Foam 16in x 22in Black and Blue
Mfr # TSF-1622-BLACK/BLUE
Zoro # G922927888
product price:Â $42.25
/eaKey Features
Color
Black/Blue
Material
Foam
Double Sided
Yes
Glow-in-the-Dark
No
Family Code
Tool Shadow Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TSF-1622-BLACK/BLUE
Zoro #
G922927888
UPC #
-
Country of Origin
China
Dimensions
Width
16.625 in
Thickness
0.75 in
Length
22.25 in
Details
Item
Tool Shadow Foam
Color
Black/Blue
Material
Foam
Double Sided
Yes
Glow-in-the-Dark
No
Family Code
Tool Shadow Foam
Printed Language
English
UV Resistant
Yes
ADA Compliant
No
Description
Tool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2-Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.