
Floor Tape, 1 in W., 108 ft L., 0.003 in Thickness
Mfr # VST-115-BLK
Zoro # G809615495
product price:Â $13.19
/eaKey Features
Length
108 ft
Thickness
0.003 in
Shape
Roll
Grit Size
1 Inch x 100 FT
Legend
Floor Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VST-115-BLK
Zoro #
G809615495
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
108 ft
Thickness
0.003 in
Grit Size
1 Inch x 100 FT
Details
Shape
Roll
Legend
Floor Tape
Color
Black
Description
VinylStripe 5S Floor Marking TapeOur multipurpose tape will work in a variety of applications. Typical uses are floor marking, color coding shelves, walls and equipment. Very durable vinyl product that will hold up in workplace environments. This tape is easy to install for temporary or permanent applications.* Available in 1in to 6in Size widths* Rolls are 108 feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.