Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK

  • Mfr # GWC-1.5IN-RED

  • Zoro # G309729982


product price:  $8.49
/pk 5, $1.70/ea

Key Features

Shape
Round
Length
1-1/2 in
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWC-1.5IN-RED
Zoro #
G309729982
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/2 in
Width
1-1/2 in
Size
1-1/2 in

Details

Shape
Round
Color
Red
Item
Gauge Circle

Description

Gauge Warning Film Circles 1.5 inch Diameter Green 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.