Lean Metric Board 72in x 46in ACRYLIC
- Mfr # LMB-7246-ACRYLIC-NOSTAND-STANDARD
- Zoro # G122926971
product price:Â
$
634.99
/ea
Key Features
Board Frame Material
Aluminum
Family Code
Lean Metric Board
Overall Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMB-7246-ACRYLIC-NOSTAND-STANDARD
- Zoro #
- G122926971
- UPC #
- -
- Country of Origin
- United States
- Item
- Lean Metric Board
- Board Frame Material
- Aluminum
- Family Code
- Lean Metric Board
Dimensions
- Overall Width
- 72 in
Description
"This durable 72in x 46in Lean Metric Board is designed to enhance visual management and continuous improvement initiatives. Perfect for tracking key performance indicators, team goals, and action items, it allows leaders and teams to quickly assess performance at a glance. Visual management is a core Lean tool that helps identify abnormalities, drive accountability, and keep operations running smoothly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.