Shop 5S SUPPLIES

Safety First Sign - Be Careful 14in x 20in Adhesive Vinyl Sign

  • Mfr # SAFE0003-1420-AV
  • Zoro # G422929207

product price: 
$
28.19
/ea

Key Features

Header
Safety
Legend
Be Careful
Width
14 in
Sign Shape
Square
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAFE0003-1420-AV
Zoro #
G422929207
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
20 in

Details

Item
Safety First Sign
Header
Safety
Legend
Be Careful
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No

Description

Our signs features bolded text to visually show your policies to personnel and visitors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.