ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Green
- Mfr # TST-15180-GRN
- Zoro # G409615635
product price:Â
$
32.49
/ea
Key Features
Features
Tool Shadow Tape
Width
15 in
Length
180 in
Thickness
0.003 in
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TST-15180-GRN
- Zoro #
- G409615635
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 180 in
- Thickness
- 0.003 in
Details
- Item
- Tool Shadow Tape
- Color
- Green
- Features
- Tool Shadow Tape
- Shape
- Roll
Description
ShadowTapeSATISFACTION GUARANTEE- Don't like our product simply return it for full refund with no questions asked.Great for Color Coding your work areas.Product FeaturesColors available: Black, Red, Blue, Yellow, Orange, Yellow, Gray and White15 inches x 15 Foot RollsDesigned for indoor and outdoor useDurable Vinyl MaterialWater resistant and will stick to most all flat surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.