Tool Box Foam Insert 2 Color 12.750in x 22.125in Black Top / Red Bottom

  • Mfr # TSF-1222-BLKRD

  • Zoro # G309615612


product price:  $40.45
/ea

Key Features

Color
Black Top / Red Bottom
Features
Foam Insert
Width
12.75 in
Thickness
3/4 in
Length
22.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSF-1222-BLKRD
Zoro #
G309615612
UPC #
-
Country of Origin
United States

Dimensions

Width
12.75 in
Thickness
3/4 in
Length
22.125 in
Size
12.75" X 22.125"

Details

Item
Foam Insert
Color
Black Top / Red Bottom
Features
Foam Insert
Shape
Rectangle

Description

Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.