Tool Grip Rubber Replacement Piece
- Mfr # TOOLGRIP-RUBBER
- Zoro # G122927893
product price:Â
$
2.95
/ea
Sold in multiples of 3 for
$8.85
Key Features
Color
Black
Material
Plastic
Printed Language
English
UV Resistant
Yes
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOOLGRIP-RUBBER
- Zoro #
- G122927893
- UPC #
- -
- Country of Origin
- China
- Item
- Tool Grip Rubber Replacement Piece
- Color
- Black
- Material
- Plastic
- Printed Language
- English
- UV Resistant
- Yes
- Family Code
- Tool Grip Rubber Replacement Piece
- ADA Compliant
- No
- Glow-in-the-Dark
- No
- Double Sided
- No
Dimensions
- Width
- 8 in
- Thickness
- 4 in
- Length
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.