Tool Grip Single Pack
- Mfr # TOOLGRIP-SINGLE
- Zoro # G322926948
product price:Â
$
11.75
/ea
Key Features
Color
Black
Material
Plastic
Length
8 in
Width
8 in
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOOLGRIP-SINGLE
- Zoro #
- G322926948
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8 in
- Width
- 8 in
- Thickness
- 4 in
Details
- Item
- Tool Grip
- Color
- Black
- Material
- Plastic
- ADA Compliant
- No
- Double Sided
- No
- UV Resistant
- Yes
- Glow-in-the-Dark
- No
- Family Code
- Tool Grip
- Printed Language
- English
Description
Tool Grip Hanging Hardware Keep your tools organized, accessible, and securely stored with the Tool Grip Hanging Hardware Single Pack. Designed for durability and ease of use, this premium hanging solution helps you maximize wall space while keeping your workspace clean and efficient. Built with a strong, non-slip grip, Tool Grip securely holds tools with handles measuring 0.75in-1.18in (20-30mm)-perfect for hammers, wrenches, flashlights, garden tools, and more. Its compact, easy-mount design installs in minutes on wood, drywall, or pegboard, making it the perfect addition to any garage, workshop, shed, or utility room. Whether you're a DIY enthusiast or a professional tradesperson, Tool Grip delivers reliable organization that lasts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.